NTN - Spherical Roller Bearing - 22236.EMKW33C3
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Brass |
Reference speed | 1800 rpm |
Basic static load, radial - C0r | 1660000 N |
Sealing | Open |
Usually arrives within 14 working days