NSK SPHERICAL ROLLER BEARING 23096CAME4C3
Spherical Roller Bearing: 23096 Series
See technical informationReferences
NSK:23096CAME4C3
Rubix:105A3897
Manufacturer :23096CAME4C3 N
EAN:00029176075742





Product details : NSK SPHERICAL ROLLER BEARING 23096CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 218000 g |
|---|---|
| Inner diameter | 480 mm |
| Outer diameter | 700 mm |
| Width | 165 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 560 rpm |
| Limit speed | 480 rpm |
| Basic static load, radial - C0r | 7950000 N |
| Basic dynamic load, radial - Cr | 3800000 N |
Show UNSPSC/ECL@SS
£ 11,686.95 excl. VAT
/ Each
£ 14,024.34 incl. VAT
- Usually arrives within 14 working days
