Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC205-14G2T20 INSERT BEARING
Insert bearing with set screw SNR UC205-14G2T20, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw SNR
References
snr:
UC205-14G2T20
rubix:
205A9139
ean:
3413529576654
Technical specifications
Inner diameter
22.225
mm
Outer diameter
52
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC205-14G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
22.225
mm
Outer diameter
52
mm
Width
34
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.79
excl. VAT
/
Each
£
15.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NSK F-UC206/LP99, Outer diameter: 62 mm | Inner diameter: 30 mm
Insert bearing with set screw SNR MUC205-16FD, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw SNR SUC208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UCX09-28G2, Outer diameter: 90 mm | Inner diameter: 44.45 mm | Width: 51.6 mm
Insert bearing with set screw PTN UC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 16 mm
Insert bearing with set screw SNR CUS204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 213-208-2F, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 68.3 mm
Insert bearing with set screw SNR UC206-19G2T20, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SNR SUC209-28, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1045-40GHLT, Outer diameter: 85 mm | Inner diameter: 40 mm
Insert bearing with set screw RHP 1217-15G
Insert bearing with set screw RHP 1080-2.15/16G, Outer diameter: 140 mm | Inner diameter: 74.613 mm
Insert bearing with set screw SNR SUC.204FG1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw SNR UC211-34G2, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw SNR UC210-31G2, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm