Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC211-34G2 INSERT BEARING
Insert bearing with set screw SNR UC211-34G2, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UC211-34G2
rubix:
205A9236
ean:
3413529567744
Technical specifications
Inner diameter
53.975
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC211-34G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
53.975
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.74
excl. VAT
/
Each
£
27.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NSK UK310D1, Outer diameter: 110 mm | Inner diameter: 45 mm | Width: 32 mm
Insert bearing with set screw NTN UC216HT2D1, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
Insert bearing with set screw NTN UC211-203D1, Outer diameter: 100 mm | Inner diameter: 55.562 mm | Width: 55.6 mm
Insert bearing with set screw NTN M-AS207D1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 205-2F/VA228, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw PTN UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm
Insert bearing with set screw SNR US206-18G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 30 mm
Insert bearing with set screw FAG UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 206-102-2F, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC215-48G2L3, Outer diameter: 130 mm | Inner diameter: 76.2 mm | Width: 77.8 mm
Insert bearing with set screw SKF YAR 205-014-2F, Outer diameter: 52 mm | Inner diameter: 22225 mm | Width: 34.1 mm
Insert bearing with set screw SNR US20108G2, Outer diameter: 40 mm | Inner diameter: 12.7 mm | Width: 22 mm
Insert bearing with set screw SNR UC305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 38 mm
Insert bearing with set screw NTN A-AS206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm