Insert bearing with set screw SNR SUC204FG1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert Bearings
See technical informationSee documentsReferences
SNR:SUC204FG1
Rubix:394A8927
Manufacturer :SUC 204 FG1
EAN:3413521908521



Documents
Product details : SNR SUC204FG1 INSERT BEARING
SENTINEL Series: Stainless steel insert ball bearing, spherical outer ring with anti-rotation ball, fixing by socket set screws, seals with slingers, "Full Pack" LUBSOLID® food solid lubrication.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal |
| Series | suc2 |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 0.5 rpm |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.15 kg |
Show UNSPSC/ECL@SS
£ 52.77 excl. VAT
/ Each
£ 63.32 incl. VAT
- Delivery usually within ( 3 ) days
