SNR - insert - SUC208
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 85x85x50 mm |
---|---|
Logistic Weight | 621 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 49.2 mm |
Bearing Clearance | C3 |
Series | SUC200 |
Material | Stainless Steel |
Cage | Stainless Steel |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 19300 N |
Basic dynamic load, radial - Cr | 32000 N |
Usually arrives within 14 working days