Other insert bearing SNR UK212G2L3H, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 27 mm
Insert bearing
See technical informationReferences
SNR:UK212G2L3H
Rubix:206A1583
EAN:3413529581757



Product details : SNR UK212G2L3H INSERT BEARING
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 56.37 excl. VAT
/ Each
£ 67.64 incl. VAT
- Usually arrives within 14 working days
