Other insert bearing SNR UK206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
SNR - Insert Bearing - UK.206.G2
See technical informationReferences
SNR:UK206G2
Rubix:206A1529
Manufacturer :UK.206.G2
EAN:3413529503612



Product details : SNR UK206G2 INSERT BEARING
spherical outer diameter with locking pin, tapered bore, seal with slinger
housing bearing insert, cover plates on both sides of the bearing, tapered bore, SNR re-lubrication system, clamping sleeve fastening
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Delivery usually within ( 3 ) days
