Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
---|---|
Package weight | 440 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Bearing Clearance | cn |
Material | steel |
Sealing | two rubber seals |
94,996 mm |
Usually arrives within 14 working days