NTN - Insert Bearing - UK305D1
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 200x200x80 mm |
---|---|
Logistic Weight | 4520 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | UK300 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days