Other insert bearing NTN UKX10D1, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 35 mm
NTN - Insert Bearing - UKX10D1
See technical informationReferences
NTN:UKX10D1
Rubix:206A2498
EAN:4547359241457



Product details : NTN UKX10D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Spherical outer diameter with pin, tapered bore, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x40 mm |
|---|---|
| Logistic Weight | 940 g |
| Inner diameter | 50 mm |
| Outer diameter | 100 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Usually arrives within 14 working days
