References
SNR:ESFL205T20
Rubix:205A2447
EAN:3413521192319




Product details : SNR ESFL205T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 30.9 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 26.82 excl. VAT
/ Each
£ 32.18 incl. VAT
- Usually arrives within 14 working days
