SNR SUCF207-22N BEARING UNIT

SNR - Bearing Unit - SUCF.207-22.N

See technical information
References
SNR:SUCF207-22N
Rubix:205A8576
Manufacturer :SUCF.207-22.N
EAN:3413529516001
brand logo
Technical specifications
Inner diameter34.925 mm
Width42.9 mm
Fixation centre-to-centre distance92 mm
See all Specifications

Product details : SNR SUCF207-22N BEARING UNIT


stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit (VA) SNR

Technical specifications


Attributes
Inner diameter34.925 mm
Width42.9 mm
Fixation centre-to-centre distance92 mm
Materialstainless steel
Seriessucf200
Number of holes4
Basic static load, radial - C0r15600 N
Basic dynamic load, radial - Cr20100 N
Outer diameter72 mm
Weight1.64 kg
Show UNSPSC/ECL@SS
£ 102.67 excl. VAT
/ Each
£ 123.20 incl. VAT
  • Usually arrives within 14 working days