NTN - Bearing Unit - M-UELF206D1
Inner diameter | 50 mm |
---|---|
Width | 62.7 mm |
Logistics dimensions (L x W x H) | 147x146x71 mm |
---|---|
Logistic Weight | 2660 g |
Inner diameter | 50 mm |
Width | 62.7 mm |
Series | UELF200 |
Number of holes | 4 |
Outer diameter | 90 mm |
Usually arrives within 14 working days