TIMKEN RCJT1 1/2 2-BOLT FLANGED UNIT
2-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJT1 1/2
Rubix:395A8793
EAN:0087796059641


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 56.4 mm |
| Fixation centre-to-centre distance | 143.6 mm |
Product details : TIMKEN RCJT1 1/2 2-BOLT FLANGED UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir RCJT 1-1/2 ball bearing unit with two-bolt flange mounting and Shroud Seal. Suitable for shafts without shoulder (eccentric locking system).
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 56.4 mm |
| Fixation centre-to-centre distance | 143.6 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | rcjt industrial series |
| Total bearing width | 59.3 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 13.1 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 2.193 kg |
| Mounting typ | two-bolt flange bearing housing with shroud seal and eccentric locking collar (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 112.68 excl. VAT
/ Each
£ 135.22 incl. VAT
- Usually arrives within 14 working days