FAG UKP212-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UKP212
FAG:UKP212-J7
Rubix:238A2434
Manufacturer :0812165480000
EAN:4047643261395


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Documents
Product details : FAG UKP212-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 4710 g |
|---|---|
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | cast iron |
| Total bearing width | 27.6 mm |
| Outer diameter | 138 mm |
| Clamping | 62 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | adapter sleeve locking (2‑bolt pillow block, cast iron housing) |
| Height | 138 mm |
| Length | 241 mm |
| Sealing | rsr seals on both sides |
| Lubrication | grease lubrication via r1/8 grease nipple |
| Series | ukp |
| Weight | 4.71 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 82.29 excl. VAT
/ Each
£ 98.75 incl. VAT
- Usually arrives within 14 working days