SNR EXPE209N BEARING UNIT

SNR - Bearing Unit - EXPE209N

See technical information
References
SNR:EXPE209N
Rubix:205A3391
EAN:3413529536153
brand logo
Technical specifications
Inner diameter45 mm
Fixation centre-to-centre distance150 mm
Shaft Height54 mm
See all Specifications

Product details : SNR EXPE209N BEARING UNIT


grey cast housing,radial insert ball bearing witheccentric locking collar,seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x205x63 mm
Logistic Weight2305 g
Inner diameter45 mm
Fixation centre-to-centre distance150 mm
Shaft Height54 mm
Materialgrey cast iron
Total bearing width56.3 mm
Outer diameter85 mm
Diameter of fixation holes14 mm
Mounting typ2-bolt pillow block
Height54 mm
Length192 mm
Sealinguszczelnienie z odrzutnikiem (kontaktowa uszczelka z gumy nitrylowej)
Lubricationgrease, relubricatable (grease nipple fitted)
Seriesexpe200
Weight2.27 kg
Number of holes2
Basic static load, radial - C0r20800 N
Basic dynamic load, radial - Cr31850 N
Width42.8 mm
Show UNSPSC/ECL@SS
£ 86.25 excl. VAT
/ Each
£ 103.50 incl. VAT
  • Usually arrives within 14 working days