References
SNR:ESPA202
Rubix:205A2549
EAN:3413529505951



Product details : SNR ESPA202 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Usually arrives within 14 working days
