NTN - Bearing Unit - M-UCP201D1
Inner diameter | 61.912 mm |
---|
Logistics dimensions (L x W x H) | 250x145x80 mm |
---|---|
Logistic Weight | 4720 g |
Inner diameter | 61.912 mm |
Series | UCP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 65.1 mm |
Usually arrives within 14 working days