References
SNR:EXP212N
Rubix:205A3290
EAN:3413529517343




Product details : SNR EXP212N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 77.7 mm |
Show UNSPSC/ECL@SS
£ 74.81 excl. VAT
/ Each
£ 89.77 incl. VAT
- Usually arrives within 14 working days
