SKF UCPA 208/H BALL BEARING UNIT

Plummer Block Ball Bearing Unit

See technical informationSee documents

References

SKF:UCPA 208/H
Rubix:388A6251
EAN:7316579751896
brand logo

Technical specifications

Inner diameter40 mm
Fixation centre-to-centre distance84 mm
Shaft Height49.2 mm
See all Specifications

Documents

Product details : SKF UCPA 208/H BALL BEARING UNIT


Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing. This variant has threaded holes for attachment bolts and is suitable for applications where the direction of rotation is constant or alternating. It has an inner ring extended on both sides and is locked onto the shaft by tightening two set screws on the inner ring, making it easy to mount. The units are compliant with Japanese Industrial Standards (JIS).

Strengths

•Optimized for applications where space is limited
Ready to mount
Lubricated and sealed bearing
Quick locking onto the shaft
Extended inner ring for minimized shaft misalignment

Technical specifications


Attributes
Inner diameter40 mm
Fixation centre-to-centre distance84 mm
Shaft Height49.2 mm
Materialcast iron
Total bearing width44.5 mm
Outer diameter51.8 mm
Height98 mm
Length115.9 mm
Seriesucpa
Weight1.67 kg
Number of holes2
Width49.2 mm
£ 40.71 excl. VAT
/ Each
£ 48.85 incl. VAT
  • Delivery usually within ( 3 ) days