References
SNR:SESPA210COE
Rubix:205A8214
Manufacturer :SESPA.210.COE
EAN:3413529549948




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
Product details : SNR SESPA210COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Pedestal bearing unit with 2 threaded holes for mounting from below, re-greasable, NIRO insert with one-sided extended inner ring and eccentric clamping ring fastening on the shaft, with two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
| Material | stainless steel (moulded housing and stainless steel bearing insert) |
| Total bearing width | 43.7 mm |
| Outer diameter | 90 mm |
| Clamping | 69.9 mm |
| Mounting typ | eccentric locking collar (adapter sleeve); relubricatable (grease nipple m6x1) |
| Height | 117 mm |
| Length | 140 mm |
| Sealing | single lip seal |
| Lubrication | food-grade grease; relubricatable (grease nipple m6x1) |
| Series | sespa200 |
| Weight | 2.65 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 230.59 excl. VAT
/ Each
£ 276.71 incl. VAT
- Usually arrives within 14 working days