References
SNR:EXPA211
Rubix:205A3326
EAN:3413529505920



Product details : SNR EXPA211 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 71.3 mm |
Show UNSPSC/ECL@SS
£ 52.38 excl. VAT
/ Each
£ 62.86 incl. VAT
- Usually arrives within 14 working days
