References
SKF:SY 60 LF
Rubix:102A6247
Manufacturer :428344
EAN:7316574719037


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190.5 mm |
| Shaft Height | 69.9 mm |
Product details : SKF HOUSED BEARING UNIT SY 60 LF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. It has an inner ring extended on both sides and is locked onto the shaft by a SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing, and making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67,75x240x60 mm |
|---|---|
| Logistic Weight | 4262 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 190.5 mm |
| Shaft Height | 69.9 mm |
| Material | steel |
| Total bearing width | 51.5 mm |
| Outer diameter | 240 mm |
| Clamping | 30.3 mm |
| Diameter of fixation holes | 18 mm |
| Height | 60 mm |
| Length | 138 mm |
| Sealing | guarnizione a contatto integrata (-2f) con disco centrifugo su entrambi i lati |
| Series | sy |
| Weight | 4.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52700 N |
| Width | 60.3 mm |
Show UNSPSC/ECL@SS
£ 180.72 excl. VAT
/ Each
£ 216.86 incl. VAT
- Usually arrives within 14 working days