References
SKF:SY 40 TF
Rubix:1275007
Manufacturer :27277
EAN:7316577028433


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 135.5 mm |
| Shaft Height | 49.2 mm |
Product details : SKF BEARING UNIT - SY40TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x175x80 mm |
|---|---|
| Logistic Weight | 1787,7 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 135.5 mm |
| Shaft Height | 49.2 mm |
| Material | steel |
| Total bearing width | 49.2 mm |
| Outer diameter | 175 mm |
| Diameter of fixation holes | 14 mm |
| Height | 40 mm |
| Length | 175 mm |
| Series | sy |
| Weight | 1.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Width | 54.2 mm |
Show UNSPSC/ECL@SS
£ 58.19 excl. VAT
/ Each
£ 69.83 incl. VAT
- In stock: Next day delivery