References
SNR:SESF205CCE
Rubix:205A7933
Manufacturer :SESF.205.CCE
EAN:3413529550890




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 70 mm |
| Shaft Height | 16 mm |
Product details : SNR SESF205CCE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 70 mm |
| Shaft Height | 16 mm |
| Material | stainless steel |
| Total bearing width | 15 mm |
| Outer diameter | 52 mm |
| Clamping | 38.1 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | four-bolt square flange |
| Height | 27 mm |
| Length | 95 mm |
| Sealing | jednowargowa uszczelka |
| Lubrication | pre-greased with food-grade grease; relubricatable (grease fitting m6x1) |
| Series | sesf200 |
| Weight | 0.93 kg |
| Number of holes | 4 |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Width | 21.5 mm |
Show UNSPSC/ECL@SS
£ 76.81 excl. VAT
/ Each
£ 92.17 incl. VAT
- Usually arrives within 14 working days