References
SNR:EXPG205N
Rubix:205A3420
EAN:3413529519101



Product details : SNR EXPG205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 44.3 mm |
Show UNSPSC/ECL@SS
£ 68.42 excl. VAT
/ Each
£ 82.10 incl. VAT
- Usually arrives within 14 working days
