References
SNR:EXPLE205
Rubix:205A3462
EAN:3413529548279




Product details : SNR EXPLE205 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 44.3 mm |
Show UNSPSC/ECL@SS
£ 25.26 excl. VAT
/ Each
£ 30.31 incl. VAT
- Usually arrives within 14 working days
