FAG UCP209-J7 HOUSED BEARING UNIT 808221340000
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-RASEY45-JIS
FAG:UCP209-J7
Rubix:229A2127
Manufacturer :0808221340000
EAN:4047643247597


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Documents
Product details : FAG UCP209-J7 HOUSED BEARING UNIT 808221340000
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | steel |
| Total bearing width | 49.2 mm |
| Outer diameter | 106 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | long base, with grub screws in inner ring |
| Height | 106 mm |
| Length | 190 mm |
| Sealing | rsr seals on both sides |
| Lubrication | pre-greased (grease group ga13); relubricatable via lubrication nipple (supplied) |
| Series | ucp |
| Weight | 2.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ Each
£ 34.30 incl. VAT
- Delivery usually within ( 7 ) days