References
SNR:UKP210HCC
Rubix:206A2166
Manufacturer :UKP.210.H.CC
EAN:3413529554096




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Product details : SNR UKP210HCC BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Pillow block bearing unit with 2 elongated holes for mounting, re-greasable, insert with tapered bore to accept the clamping sleeve, clamping sleeve H23XX, one closed protective cap / one non-sealed protective cap made of stainless steel.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast iron |
| Outer diameter | 90 mm |
| Clamping | 70 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | adapter sleeve locking |
| Height | 57.2 mm |
| Length | 206 mm |
| Sealing | 2 joints |
| Lubrication | grease fitting m6x1 |
| Series | ukp200 |
| Weight | 3174 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 58.96 excl. VAT
/ Each
£ 70.75 incl. VAT
- Delivery usually within ( 3 ) days