References
SNR:USSP206
Rubix:206A3342
Manufacturer :USSP.206
EAN:3413529514090




Technical specifications
| Inner diameter | 62 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 30 mm |
Product details : SNR USSP206 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 30 mm |
| Sealing | 2 joints |
| Series | ussp200 |
| Weight | 1870 kg |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 44.23 excl. VAT
/ Each
£ 53.08 incl. VAT
- Usually arrives within 14 working days