References
SNR:EXPG208
Rubix:205A3425
EAN:3413529506538



Product details : SNR EXPG208 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 56.3 mm |
Show UNSPSC/ECL@SS
£ 32.47 excl. VAT
/ Each
£ 38.96 incl. VAT
- Usually arrives within 14 working days
