Plummer block housing unit
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 232 mm |
Shaft Height | 88.9 mm |
Logistic Weight | 8400 g |
---|---|
Inner diameter | 80 mm |
Fixation centre-to-centre distance | 232 mm |
Shaft Height | 88.9 mm |
Material | Cast Iron |
Centre-centre of shaft | 88.9 mm |
Height | 175 mm |
Length | 292 mm |
Total bearing width | 78 mm |
Series | UCP |
Diameter of fixation holes | 25 mm |
Number of holes | 2 |
Outer diameter | 175 mm |
Width | 78 mm |
Usually arrives within 14 working days