References
SNR:EXPH207N
Rubix:205A3448
EAN:3413529517947



Product details : SNR EXPH207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 51.1 mm |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Usually arrives within 14 working days
