References
NTN:CM-UCP206D1
Rubix:100A8803
EAN:4547359050820




Product details : NTN CM-UCP206D1 BEARING UNIT
NTN - Bearing Unit - CM-UCP206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 1700 kg |
| Number of holes | 2 |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 38.12 excl. VAT
/ Each
£ 45.74 incl. VAT
- Delivery usually within ( 3 ) days
