Plummer block housing unit
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 138.25 mm |
Shaft Height | 49.2 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 138.25 mm |
Shaft Height | 49.2 mm |
Height | 99 mm |
Length | 179 mm |
Total bearing width | 48 mm |
Series | PASEY..-XL-N |
Number of holes | 2 |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Width | 30 mm |
Usually arrives within 14 working days