References
NTN:UCT307D1
Rubix:206A1392
EAN:4547359229509



Product details : NTN UCT307D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x48 mm |
|---|---|
| Logistic Weight | 2400 g |
| Inner diameter | 35 mm |
| Width | 48 mm |
| Length | 150 mm |
| Series | uct300 |
| Outer diameter | 80 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 50.49 excl. VAT
/ Each
£ 60.59 incl. VAT
- Usually arrives within 14 working days
