References
SNR:EXT310
Rubix:205A3534
EAN:3413529543908




Product details : SNR EXT310 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Width | 66.6 mm |
| Outer diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 78.85 excl. VAT
/ Each
£ 94.62 incl. VAT
- Usually arrives within 14 working days
