RHP ST25EC SELF-LUBE CAST IRON TAKE-UP BEARING
Self-Lube Take-Up Bearing Unit
See technical informationReferences
RHP:ST25EC
Rubix:240A0827
Manufacturer :ST25EC R
EAN:00747023034062

Product details : RHP ST25EC SELF-LUBE CAST IRON TAKE-UP BEARING
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 36 mm |
| Material | cast iron |
| Total bearing width | 31.03 mm |
| Length | 98 mm |
| Series | st |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 27.99 excl. VAT
/ Each
£ 33.59 incl. VAT
- Delivery usually within ( 2 ) days
