References
SNR:MUCPPL207-20
Rubix:205A5054
EAN:3413520461430




Product details : SNR MUCPPL207-20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 65.96 excl. VAT
/ Each
£ 79.15 incl. VAT
- Delivery usually within ( 3 ) days
