References
SNR:USPAE207CO
Rubix:206A3098
EAN:3413529585014



Product details : SNR USPAE207CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 65.63 excl. VAT
/ Each
£ 78.76 incl. VAT
- Usually arrives within 14 working days
