References
SNR:UCPE209T20
Rubix:206A0990
EAN:3413520675790




Product details : SNR UCPE209T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 53.57 excl. VAT
/ Each
£ 64.28 incl. VAT
- Usually arrives within 14 working days
