Pillow Block
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 159 mm |
Shaft Height | 57.2 mm |
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 159 mm |
Shaft Height | 57.2 mm |
Material | Stainless Steel |
Height | 112 mm |
Length | 208 mm |
Total bearing width | 51.6 mm |
Series | SSUCP200 |
Weight | 2.9 kg |
Number of holes | 2 |
Width | 60 mm |
In stock: Next day delivery