References
RHP:SL20
Rubix:158A3363
Manufacturer :SL20 R
EAN:00747023032303


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 100.5 mm |
| Shaft Height | 31.75 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL20
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL20 - RHP Cast Iron Pillow Block - 20 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 100.5 mm |
| Shaft Height | 31.75 mm |
| Material | cast iron (housing), steel (insert) |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 10 mm |
| Height | 63.7 mm |
| Length | 126.5 mm |
| Series | sl |
| Weight | 0.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 24.24 excl. VAT
/ Each
£ 29.09 incl. VAT
- In stock: Next day delivery