References
SNR:SUCP202CO
Rubix:205A8727
EAN:3413529548521




Product details : SNR SUCP202CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 98.01 excl. VAT
/ Each
£ 117.61 incl. VAT
- Usually arrives within 14 working days
