References
SNR:UCPEX15-48
Rubix:394A8437
EAN:3413521591808





Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Fixation centre-to-centre distance | 241.8 mm |
| Shaft Height | 88.9 mm |
Product details : SNR UCPEX15-48 BEARING UNIT
Self-aligning bearings with a wide choice of mounting supports, offered in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: high-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: high-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR range of self-aligning bearings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio gives you all the products needed at every stage of your production.
The SNR portfolio gives you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Fixation centre-to-centre distance | 241.8 mm |
| Shaft Height | 88.9 mm |
| Material | cast iron |
| Total bearing width | 88.9 mm |
| Outer diameter | 140 mm |
| Diameter of fixation holes | 26 mm |
| Height | 184.3 mm |
| Length | 330.2 mm |
| Series | ucpex |
| Weight | 11.81 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 107.53 excl. VAT
/ Each
£ 129.04 incl. VAT
- Usually arrives within 14 working days