References
SNR:UCPH202N
Rubix:206A1100
EAN:3413529517794



Product details : SNR UCPH202N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 38.49 excl. VAT
/ Each
£ 46.19 incl. VAT
- Usually arrives within 14 working days
