References
SNR:SUCP206-20CC
Rubix:205A8757
EAN:3413529548903




Product details : SNR SUCP206-20CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 106.54 excl. VAT
/ Each
£ 127.85 incl. VAT
- Usually arrives within 14 working days
