References
SNR:UCPAE207N
Rubix:206A0888
EAN:3413529519644



Product details : SNR UCPAE207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 59.05 excl. VAT
/ Each
£ 70.86 incl. VAT
- Usually arrives within 14 working days
