References
SNR:EXPE203N
Rubix:205A3364
EAN:3413529536092




Product details : SNR EXPE203N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 39.61 excl. VAT
/ Each
£ 47.53 incl. VAT
- Usually arrives within 14 working days
